Beli cam follower bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Cam Followers (Laher Nok)
    32%
    Mulai

    Rp489.900

    SKF Cam Followers (Laher Nok)
    Deskripsi:
    Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
  2. SMITH BEARING Cam Follower Crowned Head Type
    Mulai

    Rp1.199.900

  3. THK Cam Follower
    Mulai

    Rp289.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  4. NTN Cam Follower
    Mulai

    Rp209.900

  5. IKO Cam Follower
    Mulai

    Rp78.900

  6. SMITH BEARING Yoke Cam Follower
    Mulai

    Rp559.900

    SMITH BEARING Yoke Cam Follower
    Deskripsi:
    Yoke cam followers have a hollow bore and mount directly to a stud shaft, offering more mounting flexibility. They are useful in general purpose applications that require minimal deflection or changes in direction.
    atribut:
    • UNSPSC: 31171505
    • Bearing Material: Alloy Steel
    • Bearing Material Grade: 52100
    • Bearing Type: Needle Roller
    • Duty Type: Standard
    • Features: Absorb Extreme Shock Loads without Fracturing; Anti-Friction Needle Roller Bearing; Built to Handle Intermittent Shock and Heavy Load
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -30
    • Resistance Properties: Corrosion Resistant; High Temperature Resistant
    • Roller Finish: Chrome Plated
    • Roller Material: Alloy Steel
    • Roller Material Grade: SAE 52100
    • Rolling Element Rows: 1
    • Standards: ABMA
    • System of Measurement: Inch
  7. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  8. PFERD Needle File Set CUT1 NFB2493 6inch (Set Kikir Jarum)
    Mulai

    Rp3.599.900

    PFERD Needle File Set CUT1 NFB2493 6inch (Set Kikir Jarum)
    Deskripsi:
    NEEDLE FILE SET NFB2493P160 C1 392232 adalah kikir dengan bentuk Bervariasi (set) merek PFERD. Kikir merupakan alat perkakas tangan yang rata-rata terbuat dari bah an baja karbon. Kikir dapat digunakan untuk mempertajam suatu b enda kerja dan memperhalus/pengikisan suatu bidang benda kerja. Kikir merek PFERD ini memiliki panjang 160 MM merupakan Kikir yang berkualitas bagus. Sangat cocok untuk pemakaian di praktek pen didikan, perbengkelan maupun workshop.
    atribut:
    • Length (mm): 160
    • Dimensions (cm): 16x8x3
    • Type: Needle File Set
    • Application: Smallest Surfaces
  9. SMITH BEARING Stud Cam Follower
    Mulai

    Rp629.900

    SMITH BEARING Stud Cam Follower
    Deskripsi:
    These cam followers feature a large diameter stud to accommodate heavy running loads and shock to reduce stud deflection, or bending. Their bearing head has a hex socket and the same dimensions as general purpose cam followers. They are used for high-impact, industrial applications.
    atribut:
    • UNSPSC: 31171505
    • Bearing Material: Alloy Steel
    • Bearing Material Grade: AISI 52100
    • Bearing Type: Needle Roller
    • Drive Location: Stud
    • Drive Type: Hex Socket
    • Face Design: Hex Socket
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -30
    • Roller Material: Alloy Steel
    • Roller Material Grade: 52100
    • Rolling Element Rows: 1
    • Standards: ABMA
    • Stud Material: Carbon Steel
    • System of Measurement: Inch
  10. IKO Cam Follower CFSFU Series
    Mulai

    Rp209.900

    IKO Cam Follower CFSFU Series
    atribut:
    • Boundary Dimension L2 (mm): 10
  11. THK Cam Follower CF-AB Type Spherical Outer Ring with Cage and without Seal
    Mulai

    Rp799.900

    THK Cam Follower CF-AB Type Spherical Outer Ring with Cage and without Seal
    Deskripsi:
    The conventional product needed to manufacture a jig and install a plug and a Grease nipple, but the cam follower with Grease nipple CF-AB has Grease nipples on both sides, so it can be used immediately after being taken out of the box. The Also, using a hexagon wrench, the stud can be fixed from either the head side or the screw side, and grease can be supplied from both directions. Since installation and maintenance are possible without worrying about the installation space, work efficiency is improved.
    atribut:
    • Dimension B1 (mm): 66
    • Truck Load Capacity (KN): 8.23
    • Basic load rating Co (kN): 34.8
    • Basic load rating C (kN): 20.7
    • Dimension B2 (mm): 40.5
    • Dimension B3 (mm): 9
    • Dimension C1 (mm): 0.8
    • Dimension F (mm): phi 36
    • Dimension G: M20x1.5
    • Dimension G1 (mm): 21
    • Dimension H (mm): 8
    • Dimensions d (mm): Φ20
    • Dimensions d2 (mm): 4 phi
    • Limit Speed (rpm): 7000
    • Mass (g): 525
    • Material: Carbon steel
    • Maximum allowable load (kN): 32.1
    • Outer Diameter (φmm): 52
    • Type: No Seal
    • Width (mm): 24
  12. IKO Cam Followers
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

  13. monotaro.id Clipboard Creative Foam (Papan Jalan)
    Mulai

    Rp14.900

Daftar Harga cam follower bearing Terbaru October 2026
SKF Cam Followers (Laher Nok)Rp489.900
SMITH BEARING Cam Follower Crowned Head TypeRp1.199.900
THK Cam FollowerRp289.900
IKO Cam Follower CFKRE SeriesRp149.900
NTN Cam FollowerRp209.900
IKO Cam FollowerRp78.900
NTN Cam Follower with CageRp209.900
SMITH BEARING Yoke Cam FollowerRp559.900
NTN Cam Follower KR TypeRp359.900
SMC JA Series Floating Joint (Konektor Silinder)Rp329.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)